Zoro Homepage

Tornado Shelter, Vinyl, 14 in x 10 in, Adhesive Surface

  • Mfr # MLFE548GF

  • Zoro # G1720146


product price: $20.99
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Vinyl
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE548GF
Zoro #
G1720146
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"
Thickness
0.010 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.