Tornado Shelter/Refugio Contra Tornados, Plastic, 12 in x 9 in, L-Shaped, With Mounting Holes

  • Mfr # SBPSP443

  • Zoro # G1696748


product price: $11.75
/ea

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Plastic
Height
12 in
Width
9 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPSP443
Zoro #
G1696748
UPC #
846642046026
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.1 in

Details

Item
Emergency Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Plastic
Sign Mounting Style
L-Shaped, With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Blue
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Legend Color
White
Sign Legend Text Color
White

Description

Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.