Zoro Homepage

TPM Inspection Tags, TPM TAG, 8.5inx 3.875in, PF-Cardstock, 25PK

  • Mfr # MMT109CPP

  • Zoro # G513308737


product price: $21.55
/pk 25, $0.86/ea

Key Features

Material
HS-Laminate
Width
3 in
Length
5 in
Thickness
2 in
Sign Material
HS-Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT109CPP
Zoro #
G513308737
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Thickness
2 in

Details

Material
HS-Laminate
Sign Material
HS-Laminate

Description

ACCUFORM TPM BLUE TAGS 8 12 X 3 78 CARDSTOCK MMT109CPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.