
Traffic Cone Top Warning Sign
Mfr # FBC737
Zoro # G411675764
product price: $24.69
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBC737
Zoro #
G411675764
UPC #
846642016982
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Description
Accuform Traffic Cone Top Warning Sign, Text Legend, Legend SIDEWALK CLOSED, 006 in Plastic, 10 in Height, 14 in WidthAdd messages to your traffic cones Add a message on top of your cones to be seen from both directions with Cone Top Warning Signs Simply slip sign into the top of any flexible traffic cone Rugged, 0060 in thick plastic sign is printed with the same message on both sides with weather and faderesistant inks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.