Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, FRR635RA

  • Mfr # FRR635RA

  • Zoro # G1716987


product price:  $48.69
/ea

Key Features

Header
No Header
Legend
No Texting While Driving It's The Law
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRR635RA
Zoro #
G1716987
UPC #
841669109181
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.080"

Details

Item
Traffic Sign
Header
No Header
Legend
No Texting While Driving It's The Law
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Symbol
Cell Phone Encircled w/Slash
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Material
Aluminum
Subject Matter
Driver Safety
Legend/Background Color
Black/Red on White
Language
English
Legend Color
Black
Background Color
White
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.