Shop MUTUAL
See all product information
Create Account
Engineer Grade Reflective Stop/Slow Paddle, STOP/SLOW, ABS, 24 in W, Red/White, 8 in H Letter
Mfr # 14655-2-36
Zoro # G516312106
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Legend
STOP/SLOW
Sign Width
24 in
Sign Material
ABS
Color
Red/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14655-2-36
- Zoro #
- G516312106
- UPC #
- 764083465551
- Country of Origin
- United States
Dimensions
- Sign Width
- 24 in
Details
- Legend
- STOP/SLOW
- Sign Material
- ABS
- Color
- Red/White
Description
Mutual Stop/Slow paddle engineer grade reflective, STOP/SLOW legend, ABS sign, 24 in sign width, red/white, 8 in letter height, plastic handle. Our durable ABS stop/slow paddles have an 81 in high staff for easy handling and are highly visible to motorists on the road. These paddles come in two sizes 18 or 24 in and three different reflective grades non-reflective, engineer grade reflective or high intensity reflective. Each 18 in paddle has 6 in lettering, while the 24 in paddle has 8 in lettering. All paddles have a two piece, 2 x 81 in tall white plastic handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.