Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, FRR630RA

  • Mfr # FRR630RA

  • Zoro # G1717093


product price:  $44.25
/ea

Key Features

Header
No Header
Legend
No Texting While Driving
Width
12"
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRR630RA
Zoro #
G1717093
UPC #
841669109174
Country of Origin
United States

Dimensions

Width
12"
Height
18 in
Thickness
0.080 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Texting While Driving
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
Cell Phone Encircled w/Slash
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.