
Traffic Sign, FRR036
Mfr # FRR036
Zoro # G911679088
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
18 in
Sign Material
Diamond Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR036
Zoro #
G911679088
UPC #
846642040727
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Description
Accuform Traffic Sign, Text Legend, Legend STOP MUTCD R11, 008 in Aluminum, PostFence Mounting, 18 in Height, 18 in WidthTraffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas and roadways Keep driveways, throughways and curbs free of vehicles and direct to designated parking locations with proper signs HighIntensity Prismatic Traffic Signs are made of durable 080 thick Aluminum that will not rust 3X brighter than EngineerGrade, wideangle reflective microprismatic surface offers clear visibility and high reflectivity in daylight and dark conditions Signs are printed with UVresistant inks that prevent fading during longterm outdoor exposure and are predrilled with post mount holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.