Zoro Homepage

Traffic Sign, FRR2245HP

  • Mfr # FRR2245HP

  • Zoro # G211688117


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
24 in
Sign Material
High Intensity Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR2245HP
Zoro #
G211688117
UPC #
846642040819
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in

Details

Sign Material
High Intensity Reflective Aluminum

Description

Accuform Traffic Sign, Text Legend, Legend SPEED LIMIT 5 MUTCD R21, 008 in Aluminum, PostFence Mounting, 24 in Height, 18 in WidthTraffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas and roadways Keep driveways, throughways and curbs free of vehicles and direct to designated parking locations with proper signs HighIntensity Prismatic Traffic Signs are made of durable 080 thick Aluminum that will not rust 3X brighter than EngineerGrade, wideangle reflective microprismatic surface offers clear visibility and high reflectivity in daylight and dark conditions Signs are printed with UVresistant inks that prevent fading during longterm outdoor exposure and are predrilled with post mount holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.