Zoro Homepage

Traffic Sign, FRR279RA

  • Mfr # FRR279RA

  • Zoro # G911675448


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
18 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR279RA
Zoro #
G911675448
UPC #
846642021030
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform Traffic Sign, TextSymbol Legend, LOADING DOCK WLEFT ARROW Legend, 008 in Aluminum, PostFence Mount, 18 in Height, 24 in WidthTraffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas and roadways Keep driveways, throughways and curbs free of vehicles and direct to designated parking locations with proper signs EngineerGrade Prismatic Traffic Signs are made of durable 0080 thick Aluminum that will not rust Microprismatic retroreflective sheeting provides added visibility in lowlight and nighttime conditions Signs are printed with UVresistant inks that prevent fading during longterm outdoor exposure and are predrilled with post mount holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.