
Traffic Sign, MR32RRA
Mfr # MR32RRA
Zoro # G011730108
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
24 in
Sign Material
Enginer Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR32RRA
Zoro #
G011730108
UPC #
846642002657
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Details
Sign Material
Enginer Grade Reflective Aluminum
Description
Accuform Traffic Sign, Symbol Legend, Legend NO RIGHT TURN MUTCD R31, 008 in Aluminum, PostFence Mounting, 24 in Height, 24 in WidthTraffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas and roadways Keep driveways, throughways and curbs free of vehicles and direct to designated parking locations with proper signs EngineerGrade Prismatic Traffic Signs are made of durable 0080 thick Aluminum that will not rust Microprismatic retroreflective sheeting provides added visibility in lowlight and nighttime conditions Signs are printed with UVresistant inks that prevent fading during longterm outdoor exposure and are predrilled with post mount holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.