
TRAFFIC SIGN SPEED LIMIT 18 in X 12 in
Mfr # FRR21835DP
Zoro # G111682673
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
18 in
Sign Material
Diamond Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR21835DP
Zoro #
G111682673
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Description
Accuform TRAFFIC SIGN SPEED LIMIT 18 in X 12 in FRR21835DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.