Zoro Homepage

TRAFFIC SIGN SPEED LIMIT 24 in X 18 in

  • Mfr # FRR22425RA

  • Zoro # G411686548


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
24 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR22425RA
Zoro #
G411686548
UPC #
841669117735
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform TRAFFIC SIGN SPEED LIMIT 24 in X 18 in FRR22425RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.