
TRAFFIC SIGN SPEED LIMIT 30 in X 24 in
Mfr # FRR32425RA
Zoro # G411677423
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
30 in
Sign Material
Engineer Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR32425RA
Zoro #
G411677423
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
30 in
Details
Sign Material
Engineer Grade Reflective Aluminum
Description
Accuform TRAFFIC SIGN SPEED LIMIT 30 in X 24 in FRR32425RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.