
Traffic Sign, Symbol Legend, Legend HANDICAP SYMBOL, 0055 in Plastic, 6 in Height, 6 in Width
Mfr # MADS503VP
Zoro # G011695018
product price:Â $7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Width
6 in
Height
6 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADS503VP
Zoro #
G011695018
UPC #
841669107811
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Details
Sign Material
Plastic
Description
Accuform Traffic Sign, Symbol Legend, Legend HANDICAP SYMBOL, 0055 in Plastic, 6 in Height, 6 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.