Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash, Engraved Plastic, 3 in x 8 in

  • Mfr # PSG872YL

  • Zoro # G611738559


product price: $29.65
/ea

Key Features

Legend
Trash
Sign Material
Engraved Plastic
Height
3 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG872YL
Zoro #
G611738559
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
8 in

Details

Legend
Trash
Sign Material
Engraved Plastic

Description

Accuform ENGRAVED ACCUPLY SIGN TRASH 3 in PSG872YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.