Zoro Homepage

TRASH ONLY, Adhesive Poly, 3.5 in x 5 in, Adhesive

  • Mfr # LRCY518VSP

  • Zoro # G015240085


product price: $14.85
/ea

Key Features

Legend
TRASH ONLY
Sign Material
Adhesive Poly
Height
3.5 in
Width
5 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRCY518VSP
Zoro #
G015240085
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Thickness
0.02 in

Details

Legend
TRASH ONLY
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Safety Label, TRASH ONLY Graphic, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.