Zoro Homepage

U-Channel Post, 6 ft, Green

  • Mfr # HSP706GN

  • Zoro # G604858042


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Breakaway Feature
No
Sign Post Length
6 ft
Tapered End
No
Standards
Federal Highway Administration
Holes on 1 in. Centers
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP706GN
Zoro #
G604858042
UPC #
-
Country of Origin
United States

Dimensions

Sign Post Length
6 ft
Max. Sign Size/Capacity
12 in x 18 in
Sign Post Width
2 in
Sign Post Diameter
2 in
Mounting Hole Dia.
0.38 in
Wall Thickness
11 ga (0.125 in)

Details

Item
U-Channel Post
Breakaway Feature
No
Tapered End
No
Standards
Federal Highway Administration
Holes on 1 in. Centers
No
NCHRP-350 Compliant
No
Post Cap Style
No Cap
Sign Post lb./ft.
0.375 lb/ft
Hole to Hole Center (In.)
3
U-Channel Profile
Open
Includes Clean Out Bar
No
Mounting Hole Spacing
3 in
Sign Post Color
Green
Sign Post Style
U-Channel
Includes Mounting Hardware
No
Sign Post Material
Composite

Description

U-Channel Post, U-Channel, Breakaway Feature No, Sign Post Material Composite, Sign Post Color Green, Wall Thickness 11 ga (0.125 in), Sign Post Length 6 ft, Sign Post Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.