Zoro Homepage

UNDERGROUND WARNING TAPE CAUTION PTD305

  • Mfr # PTD305

  • Zoro # G307949412


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tape Length
1000-ft
Tape Width
3
Tape Thickness
4 mil
Material
polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD305
Zoro #
G307949412
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Length
1000-ft
Tape Width
3
Tape Thickness
4 mil

Details

Material
polyethylene

Description

Accuform UNDERGROUND WARNING TAPE CAUTION PTD305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.