Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Unisex Restroom, Adhesive Dura-Poly, 3 in x 10 in, Adhesive MRST562XV

Unisex Restroom, Adhesive Dura-Poly, 3 in x 10 in, Adhesive (Discontinued)

  • Mfr # MRST562XV
  • Zoro # G911722814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST562XV
Zoro #
G911722814
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
10 in

Details

Legend
Unisex Restroom
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

ACCUFORM RESTROOM SIGN UNISEX RESTROOM 3 X 10 MRST562XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.