This item is Discontinued.

Accuform Unisex Restroom, Plastic, 3 in x 10 in, 3/16" mounting holes MRST562VP

Unisex Restroom, Plastic, 3 in x 10 in, 3/16" mounting holes (Discontinued)

  • Mfr # MRST562VP
  • Zoro # G011722776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST562VP
Zoro #
G011722776
UPC #
841669121275
Country of Origin
United States

Dimensions

Height
3 in
Width
10 in
Size
3 in x 10 in

Details

Legend
Unisex Restroom
Sign Material
Plastic
Sign Mounting Style
3/16" mounting holes

Description

Accuform RESTROOM SIGN UNISEX RESTROOM 3 in x 10 in MRST562VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.