UNIVERSAL WASTE, Adhesive Paper, 6 in x 6 in, Adhesive
Mfr # MHZW16PSP
Zoro # G315238041
product price: $16.49
/eaKey Features
Legend
UNIVERSAL WASTE
Height
6 in
Size
6 in x 6 in
Thickness
0.25 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHZW16PSP
Zoro #
G315238041
UPC #
846642088705
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
0.25 in
Details
Legend
UNIVERSAL WASTE
Sign Material
Adhesive Paper
Sign Mounting Style
Adhesive
Description
Hazardous Waste Label, UNIVERSAL WASTE, 6 x 6, Adhesive Paper, 25/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.