Shop ACCUFORM
See all product information
Create Account
Use Or Possession Of Alcohol Drugs Or Firearms On Company Property Is Grounds For Dismissal, 10 in x
- Mfr # MADM898XT
- Zoro # G111698483
product price:Â
$
31.55
/ea
Key Features
Legend
Use Or Possession Of Alcohol Drugs Or Firearms On Company Property Is Grounds For Dismissal
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADM898XT
- Zoro #
- G111698483
- UPC #
- -
- Country of Origin
- United States
- Legend
- Use Or Possession Of Alcohol Drugs Or Firearms On Company Property Is Grounds For Dismissal
- Sign Material
- Dura-Plastic
- Sign Mounting Style
- Mounting Holes
Dimensions
- Height
- 10 in
- Width
- 14 in
Description
Accuform OSHA NOTICE Safety Sign USE OR MADM898XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.