Zoro Homepage

"Used Oil" Adhesive Tank & Pipe Label

  • Mfr # X10144

  • Zoro # G502683180


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Vinyl
Width
2
Color
Yellow
Length
8
Core Dia.
0.006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X10144
Zoro #
G502683180
UPC #
-
Country of Origin
United States

Dimensions

Width
2
Length
8
Core Dia.
0.006

Details

Material
Vinyl
Color
Yellow

Description

Avoid confusion and errors with this permanent, outdoor-grade, weather-resistant, pressure-sensitive, vinyl-coated, 8"L x 2"W adhesive label that withstands extreme temperature changes (–40° to 250°F). Black on yellow. EPA regulations require WASTE OIL labels to read USED OIL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.