V-Shape Projection Sign, 6 in H, 8 1/2 in W, Plastic, V-Shaped, English, PSP454

  • Mfr # PSP454

  • Zoro # G1718387


product price:  $10.49
/ea

Key Features

Header
No Header
Legend
Full Cylinder Storage Area
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSP454
Zoro #
G1718387
UPC #
846642055806
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.100 in

Details

Item
V-Shape Projection Sign
Header
No Header
Legend
Full Cylinder Storage Area
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Includes
Mounting screws and self-adhesive foam tape
Operating Temp. Range
-40 Degrees to 212 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
Yes
Mounting Style
V-Shaped
Legend Color
White
Legend/Background Color
White/Green
Subject Matter
Cylinder and Compressed Gas
Language
English
Material
Plastic
Background Color
Green
Sign Legend Text Color
White

Description

V-Shape Projection Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinder Storage Area, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.