V-Shape Projection Sign, 6 in H, 8 1/2 in W, Plastic, V-Shaped, English, PSP458

  • Mfr # PSP458

  • Zoro # G1715307


product price:  $9.65
/ea

Key Features

Header
No Header
Legend
Empty Cylinder Storage Area
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP458
Zoro #
G1715307
UPC #
846642055820
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.1 in

Details

Item
V-Shape Projection Sign
Header
No Header
Legend
Empty Cylinder Storage Area
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Includes
Mounting screws and self-adhesive foam tape
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
Yes
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Empty Cylinder Storage Area
Glow In The Dark
No

Description

V-Shape Projection Sign, V-Shaped, English, Sign Legend Empty Cylinder Storage Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.