Zoro Homepage

V-Shape Projection Sign, 6 in Height, 8 1/2 in Width, Plastic, V-Shaped, English

  • Mfr # PSP313

  • Zoro # G1720977


product price: $13.29
/ea

Key Features

Header
No Header
Width
8 1/2 in
Height
6 in
Sign Shape
V-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP313
Zoro #
G1720977
UPC #
846642061142
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.100 in

Details

Item
V-Shape Projection Sign
Header
No Header
Legend
Lockout Station (w/Down Arrow)
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

V-Shape Projection Sign, Sign Subject Matter Lockout Tagout, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Lockout Station (w/Down Arrow), Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.