Zoro Homepage
This item is Discontinued.
Accuform No Header, Full Cylinder Storage Area, 8-1/2" W x 6" H, V-Shaped, Plastic PSP454

No Header, Full Cylinder Storage Area, 8-1/2" W x 6" H, V-Shaped, Plastic (Discontinued)

  • Mfr # PSP454
  • Zoro # G4059447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP454
Zoro #
G4059447
UPC #
846642055806
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
6"
Thickness
0.100"

Description

V-Shape Projection Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinder Storage Area, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.