Zoro Homepage

V-Shape Projection Sign, 8" Height, 18" Width, Plastic, English

  • Mfr # PSP332

  • Zoro # G1720085


product price: $18.49
/ea

Key Features

Sign Material
Plastic
Legend
Warning Not a Fire Exit
Width
18"
Thickness
0.100"
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP332
Zoro #
G1720085
UPC #
846642059729
Country of Origin
United States

Dimensions

Width
18"
Thickness
0.100"
Height
8"

Details

Item
V-Shape Projection Sign
Sign Material
Plastic
Legend
Warning Not a Fire Exit
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

V-Shape Projection Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Warning Not A Fire Exit, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.