Zoro Homepage

V-Shape Projection Sign, 8 in Height, 18 in Width, Plastic, V-Shaped, English

  • Mfr # PSP357

  • Zoro # G1720889


product price: $19.49
/ea

Key Features

Header
No Header
Legend
Lockout Station (w/Down Arrow)
Width
18 in
Height
8 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP357
Zoro #
G1720889
UPC #
846642061166
Country of Origin
United States

Dimensions

Width
18 in
Height
8 in
Thickness
0.1 in

Details

Item
V-Shape Projection Sign
Header
No Header
Legend
Lockout Station (w/Down Arrow)
Sign Shape
V-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
Double-Sided
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
Sign Legend
Lockout Station (w/Down Arrow)

Description

V-Shape Projection Sign, V-Shaped, English, Sign Legend Lockout Station (w/Down Arrow)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.