Zoro Homepage

Valve ID Tag, COMPRESSED AIR, 2.5in x 2in, RP-Plastic, 5PK

  • Mfr # TDW210

  • Zoro # G913308672


product price: $10.45
/pk 5, $2.09/ea

Key Features

Width
3 in
Length
5 in
Height
2 1/2-in
Legend
Compressed Air
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDW210
Zoro #
G913308672
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Height
2 1/2-in

Details

Legend
Compressed Air
Material
RP-Plastic

Description

Accuform VALVE IDENTIFIE R PLASTIC TAG TDW210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.