
Valve ID Tag, NORMALLY CLOSED, 2.5in x 2in, RP-Plastic, 5PK
Mfr # TDW220
Zoro # G213308532
product price: $10.15
/pk 5, $2.03/eaKey Features
Width
4-3/4 in
Length
2 in
Material
RP-Plastic
Height
2 1/2-in
Legend
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDW220
Zoro #
G213308532
UPC #
841669122128
Country of Origin
United States
Dimensions
Width
4-3/4 in
Length
2 in
Height
2 1/2-in
Details
Material
RP-Plastic
Legend
Normally Closed
Description
Accuform VALVE IDENTIFIE R PLASTIC TAG NORMALLY TDW220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.