Zoro Homepage

Valve ID Tag, NORMALLY OPEN, 2.5in x 2in, RP-Plastic, 5PK

  • Mfr # TDW222

  • Zoro # G413308523


product price: $10.19
/pk 5, $2.04/ea

Key Features

Width
3 in
Length
5 in
Height
2 1/2-in
Legend
Normally Open
Material
RP-Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDW222
Zoro #
G413308523
UPC #
841669122135
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Height
2 1/2-in

Details

Legend
Normally Open
Material
RP-Plastic

Description

Accuform VALVE IDENTIFIE R PLASTIC TAG NORMALLY TDW222

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.