
VERSAGUARD EXPANDABLE BARRICADES PRA239BKGN
Mfr # PRA239BKGN
Zoro # G908035040
product price: $2,724.99
/ea
Free Shipping & Returns
Key Features
Color
Fluorescent Lime-Yellow/Black
Height
39 in
Weight
34 lbs
Material
Aluminum and steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA239BKGN
Zoro #
G908035040
UPC #
-
Country of Origin
Unknown
Dimensions
Height
39 in
Details
Item
Expandable Barricade
Color
Fluorescent Lime-Yellow/Black
Weight
34 lbs
Material
Aluminum and steel
Description
Accuform VERSAGUARD EXPANDABLE BARRICADES PRA239BKGN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.