
VIDEO SURVEILLANCE in USE ON THESE PREMISES WGRAPHIC, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MASE801XV
Zoro # G511701813
product price:Â $13.25
/eaKey Features
Legend
VIDEO SURVEILLANCE in USE ON THESE PREMISES WGRAPHIC
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MASE801XV
Zoro #
G511701813
UPC #
841669109822
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Thickness
6 mil
Details
Legend
VIDEO SURVEILLANCE in USE ON THESE PREMISES WGRAPHIC
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective coating
Description
Accuform Notice Sign, Header NOTICE, Legend VIDEO SURVEILLANCE in USE ON THESE PREMISES WGRAPHIC, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 10 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.