Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIZKIT REFLECTIVE HARD HAT

  • Mfr # LHTL613YL

  • Zoro # G515233716


product price: $9.19
/ea

Key Features

Material
Reflective Adhesive Vinyl
Overall Depth
0.0085 in
Height
6 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL613YL
Zoro #
G515233716
UPC #
841669123217
Country of Origin
United States

Dimensions

Overall Depth
0.0085 in
Height
6 in
Width
9 in

Details

Material
Reflective Adhesive Vinyl

Description

Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.