Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VIZKIT REFLECTIVE HARD HAT

  • Mfr # LHTL670RD10

  • Zoro # G515234003


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Material
Reflective Adhesive Vinyl
Overall Depth
0.085 in
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL670RD10
Zoro #
G515234003
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
0.085 in
Width
9 in
Height
6 in

Details

Material
Reflective Adhesive Vinyl

Description

Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Red, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.