Zoro Homepage

VIZKIT REFLECTIVE HARD HAT

  • Mfr # LHTL672OR

  • Zoro # G615233920


product price: $10.15
/ea

Key Features

Material
Reflective Adhesive Vinyl
Width
9 in
Overall Depth
0.0085 in
Height
6 in
For Use With
MSA Brand Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL672OR
Zoro #
G615233920
UPC #
841669123651
Country of Origin
United States

Dimensions

Width
9 in
Overall Depth
0.0085 in
Height
6 in

Details

Material
Reflective Adhesive Vinyl
For Use With
MSA Brand Hard Hats

Description

Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.