Shop ACCUFORM
See all product information
Create Account
VIZKIT REFLECTIVE HARD HAT
- Mfr # LHTL672WT10
- Zoro # G115233901
product price:Â
$
96.39
/ea
Key Features
Material
Reflective Adhesive Vinyl
Overall Depth
0.085 in
Width
9 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHTL672WT10
- Zoro #
- G115233901
- UPC #
- -
- Country of Origin
- United States
- Material
- Reflective Adhesive Vinyl
Dimensions
- Overall Depth
- 0.085 in
- Width
- 9 in
- Height
- 6 in
Description
Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, White, 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.