Zoro Homepage

VIZKIT REFLECTIVE UNIVERSAL

  • Mfr # LHTL654RD

  • Zoro # G215233511


product price: $10.15
/ea

Key Features

Material
Reflective Adhesive Vinyl
Overall Depth
0.0085 in
Width
9 in
Height
6 in
For Use With
Hard Hat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHTL654RD
Zoro #
G215233511
UPC #
841669123392
Country of Origin
United States

Dimensions

Overall Depth
0.0085 in
Width
9 in
Height
6 in

Details

Material
Reflective Adhesive Vinyl
For Use With
Hard Hat

Description

Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.