VIZKIT REFLECTIVE UNIVERSAL
Mfr # LHTL658YL
Zoro # G715233844
product price: $9.19
/eaKey Features
Material
Reflective Adhesive Vinyl
Width
9 in
Height
6 in
Overall Depth
0.0085 in
For Use With
Hard Hat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHTL658YL
Zoro #
G715233844
UPC #
841669123460
Country of Origin
United States
Dimensions
Width
9 in
Height
6 in
Overall Depth
0.0085 in
Details
Material
Reflective Adhesive Vinyl
For Use With
Hard Hat
Description
Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.