VIZKIT REFLECTIVE UNIVERSAL
Mfr # LHTL665BU10
Zoro # G815233652
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Material
Reflective Adhesive Vinyl
Height
6 in
Width
9 in
Overall Depth
0.085 in
For Use With
Hard hat models
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHTL665BU10
Zoro #
G815233652
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
9 in
Overall Depth
0.085 in
Details
Material
Reflective Adhesive Vinyl
For Use With
Hard hat models
Description
Hard Hat Label Set, 6 x 9 Sheet, Engineer Grade Reflective Adhesive Vinyl, Blue, 10/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.