Zoro Homepage

Wall Switch Lockout, Red, 5/16" dia.

  • Mfr # KDD139

  • Zoro # G1710014


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Maximum Number of Padlocks
2
Material
Plastic
For Maximum Padlock Shackle Diameter
5/16 in
Color
Red
Overall Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD139
Zoro #
G1710014
UPC #
846642015022
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Width
1.63 in
Overall Height
4.5 in
Length
1 5/8 in
Padlock Shackle Max. Dia.
5/16 in
Height
4 1/2 in
Width
1 5/8 in
Overall Depth
1.63 in

Details

Item
Wall Switch Lockout
Maximum Number of Padlocks
2
Material
Plastic
Color
Red
Standards
OSHA 1910.147
Max. Number of Padlocks
2
Switch Type
Paddle, Rocker, Toggle
Includes
Padlock
For Switch Actuation Type
Paddle, Rocker, Toggle
Flip Up Cover
Yes
Installation Type
Removable
Lockout Color
Red
Lockout Material
Plastic
For Locking Position
Off, On
For Switch Location
Wall Switch
Includes Mounting Hardware
Yes

Description

Wall Switch Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 5/16 in, For Switch Actuation Type Paddle, Rocker, Toggle, Maximum Number of Padlocks 2, Overall Height 4.5 in, Installation Type Removable, Flip Up Cover Yes, For Switch Location Wall Switch, Includes Padlock, Includes Mounting Hardware Yes, Lockout Color Red, Lockout Material Plastic, Overall Depth 1.63 in, Overall Width 1.63 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.