Warning Biohazard Sign, 3 1/2 in Height, 5 in Width, Vinyl, English, Spanish

  • Mfr # SBLBHZ302VSP

  • Zoro # G1730174


product price: $8.99
/pk 5, $1.80/ea

Key Features

Header
warning
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Width
5 in
Height
3 1/2 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLBHZ302VSP
Zoro #
G1730174
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Warning Biohazard Sign
Header
warning
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black

Description

Warning Biohazard Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Header Warning, Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.