Zoro Homepage
This item is Discontinued.
Accuform Warning, Hard Hat Required In This Area, 14" W x 10" H, Rectangle, Plastic MPPE324VP

Warning, Hard Hat Required In This Area, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPE324VP
  • Zoro # G3830136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE324VP
Zoro #
G3830136
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Warning Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
Sign Legend Color
Black
Background Color
Orange
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Personal Protection
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Material
Plastic
Legend/Background Color
Black/Orange
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hard Hat Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.