Zoro Homepage

Warning Label, Arc Flash, 3-1 in, Adhesive Paper, 100/RL, LRLE309, PK100

  • Mfr # LRLE309

  • Zoro # G6107604


product price: $14.59
/pk 100, $0.15/ea

Key Features

Header
Warning
Legend
Warning! Arc Flash and Shock Hazard Appropriate PPE Required / Appropriate PPE and Tools Required When Working On This Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRLE309
Zoro #
G6107604
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.003 in
Depth
3/1000 in

Details

Item
Label
Header
Warning
Legend
Warning! Arc Flash and Shock Hazard Appropriate PPE Required / Appropriate PPE and Tools Required When Working On This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Coated Paper
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Header Background Color
Orange
Legend Color
Black
Self-Adhesive
Yes
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Legend Style
Text
Material
Vinyl
Shape
Rectangle
Header Legend Color
Black
Mirror Print
No
Protective Coating
No Protective Coating
Material Properties
Flexible
NEC Standard
NEC 110.16
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend
Arc Flash And Shock Hazard Appropriate Ppe Required / Appropriate Ppe And Tools Required When Working On This Equipment.
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Text Color
Black, Yellow
Chemical Resistant
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
Warning
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
150 Degrees F
Minimum Service Temperature
0 Degrees F
Average Outdoor Durability
1 mo
Sign Legend Background Color
White
Includes Mounting Hardware
No
NFPA Standard
NFPA 70E, 2012
Anti-Slip Surface
No
Color
White/Orange
Type
Arc Flash
Product Type
Arc Flash Labels on a Roll

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required / Appropriate Ppe And Tools Required When Working On This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.