Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, Arc Flash, 5x7 in, Adhesive Dura-Vinyl

  • Mfr # LELC325

  • Zoro # G2684319


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required
Material
Vinyl
Height
5 in
Width
7 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC325
Zoro #
G2684319
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Arc Flash Label
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required
Material
Vinyl
Metal Detectable
No
Legend Style
Text
Self-Adhesive
Yes
Header
warning
Header Legend Color
Black
Legend Color
black
Shape
Rectangle
Header Background Color
Orange
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Printed Language
English
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
NFPA Standard
NFPA 70E, 2012
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
UV Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Arc Flash And Shock Hazard Appropriate Ppe Required
ADA Compliant
No
Sign Header
Warning
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
NEC Standard
NEC 110.16
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Material
Vinyl
Material Properties
Flexible
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Sign Mounting Style
Adhesive
Color
White/Orange
Type
Arc Flash

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.