Warning Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl
Mfr # LELC322
Zoro # G2684337
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Incident Energy At 18 Inches (Cal/Cm2) ___ PPE Level ___ Shock Hazard (Nominal System Voltage) __ Limited Approach ___ Restricted Approach - Glove Class ___ Prohibited Approach - Glove Class
Material
Vinyl
Height
7 in
Width
10 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LELC322
Zoro #
G2684337
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Depth
3/500 in
Thickness
0.006 in
Description
Arc Flash Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required ___ Flash Hazard Boundary ___ Incident Energy At 18 Inches (Cal/Cm2) ___ Ppe Level ___ Shock Hazard (Nominal System Voltage) __ Limited Approach ___ Restricted Approach - Glove Class ___ Prohibited Approach - Glove Class, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.