Zoro Homepage

Warning Label, CEMA Conveyor, 2-1/2x5 in, Adhesive Vinyl, 5/PK

  • Mfr # LECN377

  • Zoro # G2684118


product price: $6.09
/pk 5, $1.22/ea
Sold in multiples of 2 for $12.18

Key Features

Legend
Warning Operating Conveyor Without Lineshaft Guard Can Cause Severe Injury. Keep Guard In Place
Material
Vinyl
Height
2 1/2 in
Width
5 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN377
Zoro #
G2684118
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
5 in
Depth
1/250 in
Thickness
0.004 in

Details

Item
CEMA Label
Legend
Warning Operating Conveyor Without Lineshaft Guard Can Cause Severe Injury. Keep Guard In Place
Material
Vinyl
Metal Detectable
No
Header Legend Color
Black
Legend Color
White
Background Color
Black, White
Legend Style
Symbol and Text
Shape
Rectangle
Header Background Color
Orange
Header
warning
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Self-Adhesive
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ADA Compliant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Black, White
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Sign Material
Vinyl
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Sign Legend
Operating Conveyor Without Lineshaft Guard Can Cause Severe Injury. Keep Guard In Place
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Header
Warning
Retroreflective Grade
Not Retroreflective
Printed Language
English
UV Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Material Properties
Flexible
Color
Black/White/Orange

Description

CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operating Conveyor Without Lineshaft Guard Can Cause Severe Injury. Keep Guard In Place, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.