Zoro Homepage

Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK

  • Mfr # LECN365

  • Zoro # G2684109


product price: $7.69
/pk 5, $1.54/ea

Key Features

Language
English
Legend
Warning Servicing While Pressurized Can Cause Severe Injury Lock Out Source and Relieve Pressure Before Servicing (w/Picto)
Material
Vinyl
Height
2 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN365
Zoro #
G2684109
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Description

CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Servicing While Pressurized Can Cause Severe Injury Lock Out Source And Relieve Pressure Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.